Beli electrostatic tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HOZAN (HOZAN TOOL INDUSTRIAL) Footwear checker
    Mulai

    Rp7.599.900

    HOZAN (HOZAN TOOL INDUSTRIAL) Footwear checker
    Deskripsi:
    The main body of F-208. F-208-2 is required for measurement. Comes with a calibration certificate* Stand is not included. Please specify the address on the calibration certificate.
    atribut:
    • Accuracy: ±10%
    • Battery Life: 5000 times or more
    • Calibration Certificate: Included
    • Dimensions, Width W x Depth D x Height H (mm): 76 x 27 x 135 (excluding protrusions)
    • Display: (LOW) Rg <1 x 10 ^ 5Ω / (PASS) 1 x 10 ^ 5Ω ≦ Rg <1 x 10 ^ 8Ω * The buzzer sounds with PASS. / (HIGH) 1 x 10 ^ 8Ω ≤ Rg
    • Input Voltage (V): 10
    • Mass (g): 212 (without batteries)
    • Power Supply: Laminated (6LR61 / 6LF22) with 1 battery
  2. HAKKO Footwear Tester
    Mulai

    Rp15.999.900

    HAKKO Footwear Tester
    atribut:
    • Content Set: Test plate ; Mounting stand ; AC adapter ; Instruction manual ; Registration form
    • Depth (mm): 185
    • External Dimensions (mm): 35x25x50
    • Height (mm): 30
    • Lower Limit Determination (Ω): 1x10 [[5th power]] to 10 [[6th power]]
    • Measurement Accuracy: ±5 to ±10%
    • Measurement Range: Upper limit judgment 1 x 10Ω [[7th power]] ] to 10Ω [[to the 9th power]], lower limit judgment 1 x 10Ω [[to the 5th power]] to 10Ω [[to the 6th power]]
    • Measurement Voltage (V): DC20
    • Operating Environment: 0 to 40°C 80%RH maximum (no condensation)
    • Rating: DC24V50mA (AC adapter included)
    • Shoe side electrode part width x depth x height (mm): 300 x 300 x 30
    • Test Plate (LxW) (mm): 300x300
    • Upper Limit Determination (Ω): 1x10 [[7th power]] to 10 [[9th power]]
    • Width (mm): 120
  3. Lutron EMF Tester
    BARU
    Mulai

    Rp2.199.900

    Lutron EMF Tester
    Deskripsi:
    EMF TESTERModel : EMF-822A- Electromagnetic field radiation tester.- 20 micro Tesla x 0.01 micro Tesla- 200 milli Gauss x 0.1 milli Gauss- Display : 13 mm LCD. Pocket size.
  4. monotaro Antistatic Shoe Tester
    Mulai

    Rp17.999.900

    monotaro Antistatic Shoe Tester
    Deskripsi:
    JIS T 8103: 2010 requires measurement of each leg. FG-465 measures both feet at the same time and displays the measurement results for each of the left and right sides. Since it has a centrally divided structure, it prevents mistakes in stepping (measurement mistakes).Simple and highly visible displaySupports old to new standards and measurement of various electrostatic shoes and conductive shoesExternal output for pass / fail judgment
    atribut:
    • Rating (VDC): 24
    • Cord Length (m): 1.6
    • Measured Voltage (V): DC20
    • Measurement Range (MΩ): 1000
  5. Pocari Sweat Minuman Isotonik PET
    Rating:
    100% of 100
    (13)
    Mulai

    Rp129.900

    Pocari Sweat Minuman Isotonik PET
    atribut:
    • Packaging: PET
    • Variant: Original
  6. SunCo Sawit Cooking Oil Refill (Minyak Goreng)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp11.900

    SunCo Sawit Cooking Oil Refill (Minyak Goreng)
    Deskripsi:
    Sunco Refill 1L Diproduksi dari buah kelapa sawit segar pilihan dan difortifikasi Vitamin A.- Tidak mudah beku- Mudah mengalir (Tes Organoleptik)- Tidak serik di tenggorokan- Pasti Paling sehat untuk keluarga- Gorengan lebih krispi / renyah / garing- Warna gorengan lebih bersih- Minyak tidak cepat hitam- 96% Ibu Percaya SunCo lebih dikiit nempel dimakanan - Research Universitas AirlanggaKomposisi:Refined Palm Olein, Vitamin A Palmitate
    atribut:
    • Packaging: Pouch
  7. TOTO Saringan Got
    Mulai

    Rp339.900

  8. SCS Antistatic Wrist Strap and Footwear Tester
    Mulai

    Rp41.999.900

    SCS Antistatic Wrist Strap and Footwear Tester
    atribut:
    • UNSPSC: 46182101
    • Brand: SCS
    • Certification: NIST Calibrated
    • Features: Touch-Tester
    • Footwear Upper Resistance Limit (MΩ): 100
    • Includes: Certificate of Calibration; Dual Foot Plate; Foot Plate Cord; Ground Cord; Power Adapter
    • Lower Resistance Limit (ohm): 750 kilo
    • Measuring Voltage: No
    • Power Source (V DC): 12
    • Product Type: Dual Combination Tester
    • Wrist Strap Upper Resistance Limit (MΩ): 10
  9. Non Brand Footwear Cleaning & Care (Sikat Sepatu)
    Mulai

    Rp429.900

    Non Brand Footwear Cleaning & Care (Sikat Sepatu)
    Deskripsi:
    Boot brushes clean the sides and sole of the footwear to prevent mud and muck from being tracked into buildings. They are installed on the ground outside building entrances.
  10. HAKKO Wrist Strap &amp; Footwear Checker Combo Tester FG-465/470/B Series
    Mulai

    Rp22.999.900

    HAKKO Wrist Strap & Footwear Checker Combo Tester FG-465/470/B Series
    Deskripsi:
    By connecting FG-465 and FG-470, footwear and wrist straps can be measured simultaneously. Measurement data can be automatically saved and pass/fail results can be output externally.
  11. HAKKO Footwear Tester with Stand
    Mulai

    Rp3.299.900

    HAKKO Footwear Tester with Stand
    Deskripsi:
    Stand for footwear tester HAKKO FG-460. It can also be used as a stand for 441B and FG-465.
    atribut:
    • Suitable For: FG460-81, FG460-82, 441B-02, 442B-03, FG465-81, FG465-82
  12. Ariston Heat Pump (Pompa Panas)
    Mulai

    Rp15.999.900

    Ariston Heat Pump (Pompa Panas)
    Deskripsi:
    Durabiliy (ketahanan produk)- Perlindungan anti karat kelas international dengan tangki berlapis Titanium Enamel- Teknologi unggulan dengan kualitas lebih baik dari flange dan gasket pencegah kebocoran- Heating element berbahan terbaik yang lebih fleksibel, tahan lama dan tahan karatSafety (keamanan penggunaan)- Jaminan kualitas produksi sendiri dilengkapi dengan teknologi keamanan menyeluruh sesuai dengan standar internasional - Teknologi untuk mencegah bahaya arus bocor dengan ELCB- Mengukur suhu lebih akurat dan melindungi dari kemungkinan pemanasan berlebih oleh thermostat aksi ganda- Perlindungan dari kebocoran akibat tekanan tinggi oleh safety valve yang sekaligus berfungsi mencegah tangki kosongComfort (kenyamanan)- Efisiensi penggunaan energi berlebih dengan thermostat yang akurat dan terkontrol- Penggunaan listrik lebih efisien- Air lebih cepat panas dengan teknologi elemen pemanas berbahan terbaik- Insulasi tebal menjaga suhu air tidak mudah turun- Tampilan dan penggunaan yang mudah
  13. POWERTEC Eye Hook (Kait Crane / Pengait Kargo)
    Mulai

    Rp26.900

    POWERTEC Eye Hook (Kait Crane / Pengait Kargo)
    Deskripsi:
    Pada sistem pengangkatan beban ke atas terdapat alat yang digunakan untuk mengaitkan maupun menarik beban. Pengait ini selain berfungsi menarik dan mengaitkan beban, juga berfungsi sebagai pengaman saat beban dipindahkan.Eye hoist hook with latch merupakan komponen dari satu kesatuan alat lifting yang biasa digunakan untuk mengaitkan dan memindahkan beban ke atas. Jenis hook ini juga biasa disebut sebagai container hook.Container hook dapat mengaitkan sekaligus memberikan keamanan yang tinggi terhadap beban yang diangkat. Pengaman pada container hook terdapat pada komponen latch yang menjadi penghalang keluar-masuknya beban ke dalam container hook.Container hook merk Powertec terbuat dari material besi paduan yang kuat. Material ini juga tidak mudah berkarat dan rusak jika digunakan dalam waktu yang lama. Powertec juga memastikan container diproduksi dengan ketebalan dan kekuatan tinggi. Latch pada container hook terbuat dari material aluminium berkualitas yang dapat secara otomatis menutup hook jika tidak ada tarikan untuk membuka.
  14. ROBINAIR Proline Insert for Acetylene
    Mulai

    Rp2.499.900

    ROBINAIR Proline Insert for Acetylene
    Deskripsi:
    You can easily ignite with your hands without the hassle of igniting with a lighter.
  15. Paseo Tisu Wajah Smart
    Rating:
    99% of 100
    (21)
    Mulai

    Rp11.900

  16. SunCo Sawit Cooking Oil Bottle (Minyak Goreng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    SunCo Sawit Cooking Oil Bottle (Minyak Goreng)
    Deskripsi:
    Sunco Botol 1L Diproduksi dari buah kelapa sawit segar pilihan dan difortifikasi Vitamin A.- Tidak mudah beku- Mudah mengalir (Tes Organoleptik)- Tidak serik di tenggorokan- Pasti Paling sehat untuk keluarga- Gorengan lebih krispi / renyah / garing- Warna gorengan lebih bersih- Minyak tidak cepat hitam- 96% Ibu Percaya SunCo lebih dikiit nempel dimakanan - Research Universitas AirlanggaKomposisi:Refined Palm Olein, Vitamin A Palmitate
    atribut:
    • Packaging: Botol
  17. DESCO Antistatic Wrist Strap and Footwear Tester
    Mulai

    Rp4.999.900

    DESCO Antistatic Wrist Strap and Footwear Tester
    atribut:
    • UNSPSC: 46182101
    • Country of Origin: USA (subject to change)
  18. DESCO Wrist Strap and Shoe Checker with Dual Foot Plate
    Mulai

    Rp25.999.900

    DESCO Wrist Strap and Shoe Checker with Dual Foot Plate
    Deskripsi:
    For testing the grounding path of workers.
    atribut:
    • Width (mm): 37
    • Depth (mm): 288
    • Height (mm): 183
    • Measurement Range: 100KΩ to 1GΩ
    • Shoe side electrode part width x depth x height (mm): 387x337x29
    • Wrist Strap: Upper limit 10MΩ, 35MΩ Fixed at lower limit 750KΩ
    • Footwear: Upper limit 10MΩ, 35MΩ, 100MΩ, 1GΩ Lower limit 100KΩ, 750KΩ
    • Mass (g): 500
Daftar Harga electrostatic tester Terbaru October 2026
HOZAN (HOZAN TOOL INDUSTRIAL) Footwear checkerRp7.599.900
HAKKO Footwear TesterRp15.999.900
Lutron EMF TesterRp2.199.900
monotaro Antistatic Shoe TesterRp17.999.900
Pocari Sweat Minuman Isotonik PETRp129.900
SunCo Sawit Cooking Oil Refill (Minyak Goreng)Rp11.900
TOTO Saringan GotRp339.900
SCS Antistatic Wrist Strap and Footwear TesterRp41.999.900
Non Brand Footwear Cleaning & Care (Sikat Sepatu)Rp429.900
ABANAKI Oil Skimmer Accessories (Peralatan Oli)Rp649.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)